Shop All Taper Shank Drill Bits
Drill America
1-25/64" HSS 4MT Taper Shank Drill Bit
Mfr # DWDTS1-25/64
Zoro # G1936684
Free Shipping & Returns
$82.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-25/64"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDTS1-25/64
- Zoro # G1936684
- UPC # 887861048767
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-25/64" |
Overall Length | 14-5/8" |
Flute Length | 9" |
Shank Size | 4MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Reflector Nozzle, Size 39mm (39mm or 1 1/2in Reflector Tip)
- HHIP 6" / 150mm 3 Key Electronic Digital Caliper (4100-0030)
- RED HEAD Drop-in Anchor Setting Tool, 1/2 In (RT 112)
- IRWIN Vise-Grip 8R Locking Sheet Metal Clamp, 8 in / 200 mm (8R)
- DRILL AMERICA 1-1/8" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-1/8-3MT)
- DRILL AMERICA 55/64" HSS 3MT Taper Shank Drill Bit (DWDTS55/64)
- DRILL AMERICA 45.00mm HSS 5MT Metric Taper Shank Drill Bit (DWDTSMM45.00)
- DRILL AMERICA 1-1/4" HSS 4MT Taper Shank Drill Bit (DWDTS1-1/4)
- DRILL AMERICA 1-5/8" 4MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/8-4MT)
- DRILL AMERICA 1-3/16" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-3/16-3MT)
- WESTWARD Taper Shank Drill, 1 1/2, #4MT, Blk Oxide (5TVH6)
- Drill America Taper Shank Drill Bits