Shop All Reduced Shank Drill Bits
Drill America
1-23/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6"
Mfr # D/ARSD1-23/64
Zoro # G1951025
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-23/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # D/ARSD1-23/64
- Zoro # G1951025
- UPC # 887861014854
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-23/64" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX BLADE SAW PVC RPLC 18"" (20981HSB18)
- MILWAUKEE TOOL 3/8" DRIVE 14MM HEX BIT SOCKET (45-34-1060)
- HOUGEN 47MM X 25MM 12,000-Series Annular Cutter (12347)
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A11)
- DRILL AMERICA 1/2" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD1/2)
- DRILL AMERICA 17.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD17.0MM)
- DRILL AMERICA 1-13/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-13/16)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F1-1/8)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD5/8)
- DRILL AMERICA 21/32" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X21/32)
- 3M Hookit Pad 6"X1/4" (MMM05791)
- Drill America Drill Bits