Shop All Reduced Shank Drill Bits
Drill America
1-23/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F1-23/64
Zoro # G000482360
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 1-23/64"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # KFD3F1-23/64
- Zoro # G000482360
- UPC # 887861295116
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-23/64" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Brazed Tool Bit, GS, 3 In L, 3/4 In W (GS-040002)
- PROTO Skt Hex Bit 3-8 Dr 7-32 (577-49907/32)
- SUBURBAN Box Parallel, 5in.H, 5in.L, 5in.W, Milled (BXP-050505)
- OSG Spiral Point Tap, M16-1.5, Plug, Metric Fine, 3 Flutes, TiCN (2892808)
- DRILL AMERICA 29/64" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (D/ARSD3/8X29/64)
- DRILL AMERICA 43/64" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 6" (D/ARSD3/8X43/64)
- DRILL AMERICA 5/8" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X5/8)
- DRILL AMERICA 1-1/2" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F1-1/2)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD43/64)
- DRILL AMERICA 7/16" HSS Reduced Shank Drill Bit 1/4" Shank, Flute Length: 3-3/8" (D/ARSD7/16)
- EAGLE TAPTEK CUTTING TOOLS 41/64 B & G DRILL 1/2 SHANK (1090D-041-I)
- Drill America Drill Bits