Shop All Reduced Shank Drill Bits
Drill America
1-21/32" HSS Reduced Shank Drill Bit 3/4" Shank
Mfr # DWDRSD34X1-21/32
Zoro # G1939046
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-21/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD34X1-21/32
- Zoro # G1939046
- UPC # 887861035125
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-21/32" |
Shank Dia. | 3/4" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 3/4" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2" 60 Degree HSS Weldon Shank Dovetail Cutter (DWCA1408-60)
- CAPRI TOOLS 12 mm x 13 mm Super-Thin Open End Wrench (11850-1213)
- WESTWARD Open End Wrench, 20x22mm, 10 L (1EYN8)
- SUPERCUT 175-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (448009)
- DRILL AMERICA 27.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD27.0MM)
- DRILL AMERICA 45/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X45/64)
- DRILL AMERICA 1-9/32" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-9/32)
- DRILL AMERICA 17.00mm Reduced Shank HSS Drill Bit 1/2" Shank (DWDRSD17.0MM)
- DRILL AMERICA 37/64" HSS Reduced Shank Drill Bit 3/8" Shank, Flute Length: 3" (DWDRSD3/8X37/64)
- DRILL AMERICA 1-7/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-7/32)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1813 Steam Oxide HSS RHS/RHC 27/32 (C20752)
- Drill America Drill Bits