Shop All High Speed Steel End Mills
Drill America
1-1/8"x7/8" HSS 2 Flute Single End End Mill
Mfr # DWCT348
Zoro # G1758927
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- Milling Dia. 1-1/8"
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT348
- Zoro # G1758927
- UPC # 887861156387
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 1-1/8" |
Flute Length | 2" |
Overall Length | 4-1/2" |
Shank Size | 7/8" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, Center Cutting, Size 1-1/8, Shank Dia 7/8, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 2.5 mm Ball End Hex L-Key (KLX82025)
- MILWAUKEE TOOL PACKOUT Mounting Plate (48-22-8485)
- H&S AUTOSHOT Uni-Rod Tab Pulling Rod Kit (UNI-1065)
- MAKITA Heat Gun, Variable Temperature, 18V (XGH02ZK)
- DRILL AMERICA 1/4"x3/8" HSS 2 Flute Single End Long End Mill (DWCTL308)
- DRILL AMERICA 5/16"x3/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/16" (DWCF310)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Center Cutting End Mill (DWCF318-CC)
- DRILL AMERICA 5/16"x3/8" HSS 2 Flute Single End Ball End Mill (DWCT1110)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End Ball End Mill (DWCT1132)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Double End End Mill, Overall Length: 5" (DWCT232)
- OSG HSS End Mill, 9/32in.dia., 9/16in.Cut L (5730600)
- Drill America End Mills