Shop All Auger Drill Bits
Drill America
1-1/8"x7-1/2" Auger Bit
Mfr # DMS73-0012
Zoro # G2002685
product price: $14.95
/ea
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Overall Length 7-1/2 in
- Size 1-1/8 in
- Finish Bright
- Shank Type Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS73-0012
- Zoro # G2002685
- UPC # 887861176514
- Country of Origin China
- Category Auger Drill Bits
Dimensions
Overall Length | 7-1/2 in |
Size | 1-1/8 in |
Details
Material | Carbon Steel |
Finish | Bright |
Shank Type | Hex |
Style | Auger |
Cutting Direction | Right Hand |
Description
Professional grade industrial quality with self-feed screw point for quicker penetration. Outlining spur for clean and fast cuts and fully heat-treated.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4" Drive Ratcheting Head Torque Wrench (J6020AB) (J6020AB)
- ZORO SELECT Floor Vibration Isolator, 60 to 125 lb. (48PW88)
- KLEIN TOOLS Howe Wire Tool with Handle (1702-20HH)
- PROTO Cold Chisel, 3/8 In. x 6 In. (J86038)
- DRILL AMERICA 1"x30" Long Auger Bit (DMS73-5016)
- DRILL AMERICA 1-1/8x18" Ship Auger Bit (DMS73-1070)
- DRILL AMERICA 9/16x18" Ship Auger Bit (DMS73-1025)
- DRILL AMERICA 1-1/2"x18" Ship Auger Bit (DMS73-1100)
- DRILL AMERICA 5/8"x 8" Nail Buster Auger Bit (DMS73-2530)
- DRILL AMERICA 7/8"x18" Ship Auger Bit (DMS73-1050)
- IRWIN Auger Bits, 7/16in Bit Size, Length 7.5in (1779136)
- Drill America Drill Bits