Shop All Counterbores
Drill America
1-1/8"x5/16" Pilots for Counterbore
Mfr # DEWPIL1-1/8X5/16
Zoro # G1746178
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/8"
- Overall Length 2-1/8"
- Shank Dia. 5/16"
- Size- Decimal 1.125 in
- Shank Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWPIL1-1/8X5/16
- Zoro # G1746178
- UPC # 887861164894
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 2-1/8" |
Shank Dia. | 5/16" |
Size- Decimal | 1.125 in |
Shank Size | 5/16" |
Details
Shank Type | Round |
Finish | Uncoated (Bright) |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Safety Wire Twister Pliers, 10-3/8 In. L (J195)
- DEWALT FRAMING HAMMER STL 28OZ (DWHT51453)
- PELICAN Black Protective Case, 38-1/2" L x 24.6" W x 18.4" D (BLACKBOX-7U)
- WILTON 24 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (1800S-24)
- DRILL AMERICA 5/32"x3/32" Pilots for Counterbore (DEWPIL5/32X3/32)
- DRILL AMERICA 3/4"x1/4" Pilot Hole HSS Straight Shank Counterbore (DEWCBR3/4)
- DRILL AMERICA 17/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR17/32)
- DRILL AMERICA 1/2"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR1/2)
- DRILL AMERICA 5/32"x5/32" Pilots for Counterbore (DEWPIL5/32X5/32)
- DRILL AMERICA 13/32"x1/8" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR13/32)
- DRILL AMERICA 3/16"x3/16" Pilots for Counterbore (DEWPIL3/16X3/16)
- Drill America Counterbores