Shop All Counterbores
Drill America
1-1/8"x5/16" Pilot Hole HSS Taper Shank Counterbore
Mfr # DEWCBRTS1-1/8
Zoro # G1742547
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/8"
- Overall Length 6-3/8"
- Finish Uncoated (Bright)
- Shank Type Taper
- Size- Decimal 1.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCBRTS1-1/8
- Zoro # G1742547
- UPC # 887861130059
- Country of Origin China
- Category Counterbores
Dimensions
Bore Dia. | 1-1/8" |
Overall Length | 6-3/8" |
Size- Decimal | 1.125 in |
Shank Size | 3MT |
Details
Finish | Uncoated (Bright) |
Shank Type | Taper |
Description
Counterboring is the enlargement of a portion of a hole that has previously been formed. If the counterbored portion is shallow (1/8" or less), the operations is usually known as spot-facing; for example, a flat seat for a bolt head or nut. If, on the other hand, the hole is enlarged to a considerable depth, it is designated as counterboring. These counterbores are made of two-piece construction, having an integral shank and counterbore-cutter, and a pilot that is interchangable, which provides flexibility in the use of the tool.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #10-32, Plug, TiCN, 0 Flutes (1400121508)
- WESTWARD U HSS Black Oxide 118 Deg. Jobber Length Drill Bit (2UFT9)
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 Nf (95104)
- ILC Replacement for Milwaukee 2607-22ct Battery (2607-22CT)
- DRILL AMERICA 3/8" 13/32" Continuous Pilot Capscrew Counterbore (DEWCSCBR3/8)
- DRILL AMERICA 1/2"x1/4" Pilots for Counterbore (DEWPIL1/2X1/4)
- DRILL AMERICA #10 .189mm Machine Screw Solid Counterbore (DEWCBRSOL10)
- DRILL AMERICA 1-1/8"x5/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR1-1/8)
- DRILL AMERICA 7/8"x3/16" HSS Aircraft Counterbore 1/4" Shank (DEWA/CCBR7/8)
- DRILL AMERICA 15/32"x3/16" Pilot Hole HSS Straight Shank Counterbore (DEWCBR15/32)
- DRILL AMERICA 7/32"x3/32" Pilots for Counterbore (DEWPIL7/32X3/32)
- Drill America Porting Tools & Counterbores