Shop All Keyseat Cutter
Drill America
1-1/8"x5/16" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC1009
Zoro # G1756276
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1-1/8" x 5/16"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCWC1009
- Zoro # G1756276
- UPC # 887861179799
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1-1/8" x 5/16" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 1-1/8, Face With 5/16, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON Left-Hand Mechanics Length Cobalt High Speed Steel Drill Bit - 5/64" (30505)
- MARTIN TOOL Pick Hammers, MARTIN TOOLS (156G)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #43 (46713)
- TOLSEN 9 Needle Nose Vise Grip Locking Pliers Industrial (10053)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- Drill America Milling Cutters