Shop All High Speed Steel End Mills
Drill America
1-1/8"x3/4" HSS 2 Flute Single End End Mill
Mfr # DWCT347
Zoro # G1758218
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 2
- End Mill Style Single End
- Finish Uncoated (Bright)
- End Mill Material High Speed Steel
- Overall Length 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCT347
- Zoro # G1758218
- UPC # 887861156370
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Overall Length | 4-1/2" |
Milling Dia. | 1-1/8" |
Flute Length | 2" |
Shank Size | 3/4" |
Details
Number of Flutes | 2 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Center Cutting |
Description
HSS, Center Cutting, Size 1-1/8, Shank Dia 3/4, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Power Bit, Torx T6 1/4X1-15/16 (16040)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC #36 (70136)
- MAYHEW Telescoping Mag Pickup Tool, 14Lb, 7 1/2In (17810)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 1.69mm (112401690)
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Single End End Mill, Shank Size: 3/8" (DWCT306)
- DRILL AMERICA 9/16"x1/2" HSS 4 Flute Single End Center Cutting End Mill (DWCF320-CC)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Double End End Mill, Overall Length: 5" (DWCT232)
- DRILL AMERICA 1/4"x3/8" HSS 4 Flute Single End Center Cutting End Mill (DWCF308-CC)
- DRILL AMERICA 25/64"x1/2" HSS 2 Flute Double End End Mill (DWCT212A)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Single End Long End Mill (DWCTL312)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 3/16x3/8x1/2x2-3/8 (C41521)
- Drill America High Speed Steel End Mills