Shop All Annular Cutters
Drill America
1-1/8"x2" HSS Annular Cutter
Mfr # DWC5-530-239
Zoro # G1735188
product price: $66.15
/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-1/8"
- Shank Dia. 3/4"
- Material High Speed Steel
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-239
- Zoro # G1735188
- UPC # 887861000611
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-1/8" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Outside Micrometer, 7/8", Pointed Anvil (210AP)
- MIDWEST RAKE Mixing Container, Multi-Purpose, 1 qt. (46221)
- MILWAUKEE TOOL M12 FUEL 16 Gauge Variable Speed Nibbler (Tool Only) (2476-20)
- WESTWARD Magnetic Pickup, 2 Lb Pull, 5-1/4 In L (1VTZ2)
- DRILL AMERICA 1-1/8"x3" HSS Annular Cutter (DWC5-530-339)
- DRILL AMERICA 1-1/8"x1" HSS Annular Cutter (DWC5-530-139)
- DRILL AMERICA 1" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-133)
- DRILL AMERICA 2" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-381)
- DRILL AMERICA 1-1/4"x3" HSS Annular Cutter (DWC5-530-345)
- DRILL AMERICA 2"x2" HSS Annular Cutter (DWC5-530-281)
- HOUGEN Pilot for 2 in. DOC Copperhead Annular Cutters (10530)
- Drill America Annular Cutters