Shop All Extra Long Drill Bits
Drill America
1-1/8" x 24" HSS Extra Long Drill Bitwith 3/4" Shank
Mfr # DWDDL24X1-1/8X3/4
Zoro # G305900989
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/8"
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL24X1-1/8X3/4
- Zoro # G305900989
- UPC # 887861308205
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 1-1/8" |
Shank Dia. | 3/4" |
Overall Length | 24" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 3/4" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 21mm Triple Square Metric Socket, 12 Points (53YT99)
- HHIP M6-1.0 D5 TiN 35 Degree Metric Spiral Flute Bottom Tap (1011-7756)
- STARRETT Micrometer Outside (T436.1XRL-6)
- JONARD TOOLS 11 pc Insulated Tool Set, Includes Pliers and Screwdrivers, SAE (TK-110INS)
- DRILL AMERICA 1-1/8" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/8X3/4)
- DRILL AMERICA 1-1/8" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/8X3/4)
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX61/4)
- DRILL AMERICA 9/16" x 18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X9/16X1/2)
- DRILL AMERICA 39/64"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X39/64)
- DRILL AMERICA 41/64" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X41/64X1/2)
- DRILL AMERICA 41/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X41/64)
- Drill America Drill Bits