Shop All Extra Long Drill Bits
Drill America
1-1/8" x 18" HSS Extra Long Drill Bitwith 3/4" Shank
Mfr # DWDDL18X1-1/8X3/4
Zoro # G505900963
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/8"
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL18X1-1/8X3/4
- Zoro # G505900963
- UPC # 887861308175
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 1-1/8" |
Shank Dia. | 3/4" |
Overall Length | 18" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 3/4" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN300-92-M12-40 Adjustable Lever Steel (12N40A04K)
- CRUSHPROOF Crushproof EXAFLT300 3" x 11' Self Connecting Exhaust Hose (EXAFLT300)
- KRAFT TOOL Cement Trowel, Gold SS, 20x5", Pro-Form (CF549PF)
- KRAFT TOOL Walking Groover, 8" x 6" 1/4"R 3/4"D (CC356)
- DRILL AMERICA 1-1/8" x 24" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL24X1-1/8X3/4)
- DRILL AMERICA 1-1/8" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/8X3/4)
- DRILL AMERICA 1/16"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX61/16)
- DRILL AMERICA 11/16" x 18" HSS Extra Long Drill Bit with 1/2" Shank (DWDDL18X11/16X1/2)
- DRILL AMERICA #12x6" HSS Aircraft Extension Drill Bit (DWDA/CX612)
- DRILL AMERICA 15/32"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X15/32)
- DRILL AMERICA 7/8"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X7/8)
- Drill America Drill Bits