Shop All Self-Feed Drill Bits
Drill America
1-1/8" Self Feed Bit
Mfr # DMS70-3003
Zoro # G3045369
product price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/8 in
- Material Carbon Steel
- Finish Bright
- Cutting Direction Right Hand
- Style Self Feed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS70-3003
- Zoro # G3045369
- UPC # 887861176217
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Size | 1-1/8 in |
Details
Material | Carbon Steel |
Finish | Bright |
Cutting Direction | Right Hand |
Style | Self Feed |
Shank Type | Hex |
Description
Industrial Quality made of high carbon/alloy steel. Comes with interchangeable screw points. Has multiple outlining spurs whichquickly and cleanly bore large, precise holes without splintering or chipping. Bit includes 1 hex key and 1 screw point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 4-7/8" Metal Ferruled Wooden Handle Number 1 (21485N)
- CLEVELAND Straight Flute Tap, Semi-Bottoming 4 Flutes (C27671)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (11633)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Cobalt Jobber Lgth Drill Cle-Line 1501-TT TiN Tipped HSS-CO RHS/RHC Let-X (C66052)
- DRILL AMERICA 1-1/2" Self Feed Bit (DMS70-3020)
- DRILL AMERICA 3" Self Feed Bit (DMS70-3065)
- DRILL AMERICA 2-9/16" Self Feed Bit (DMS70-3060)
- DRILL AMERICA 4-5/8" Self Feed Bit (DMS70-3080)
- DRILL AMERICA 3-5/8" Self Feed Bit (DMS70-3070)
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- BOSCH Self-Feeding Bit, 4-5/8In (SF4621)
- Drill America Self-Feed Drill Bits