Shop All High Speed Steel Chucking Reamers
Drill America
1-1/8" HSS Straight Flute Shell Reamer
Mfr # DWRRS1-1/8
Zoro # G1942144
Free Shipping & Returns
$79.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Straight
- Finish - Machining Bright (Uncoated)
- Material High Speed Steel
- Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRS1-1/8
- Zoro # G1942144
- UPC # 887861152167
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Size | 1-1/8" |
Reamer Size | 1-1/8" |
Overall Length | 2-3/4" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Straight |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 1-1/8, O.A.L. 2-3/4, Hole Size 5/8, Fit Arbor 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3" Machine Vise with Fixed Base (31LZ71)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0610CF)
- KRAFT TOOL Double Roller Tamp, Thread Adapter, 18" (CC948)
- GEARWRENCH 10 Piece 1/4" Drive 6 Point Deep SAE Socket Set (80305)
- DRILL AMERICA .5340 HSS Straight Shank Chucking Reamer (DWRR.5340)
- DRILL AMERICA .1370 HSS Straight Shank Chucking Reamer (DWRR.1370)
- DRILL AMERICA 2" HSS Straight Flute Shell Reamer (DWRRS2INCH)
- DRILL AMERICA .0630 HSS Straight Shank Chucking Reamer (DWRR.0630)
- DRILL AMERICA .1980 HSS Straight Shank Chucking Reamer (DWRR.1980)
- DRILL AMERICA 5/16" HSS Taper Shank Straight Flute Chucking Reamer (DWRRTS5/16)
- ZORO SELECT Chucking Reamer, 11.5mm, 6 Flute, HSS (435-0.4528)
- Drill America High Speed Steel Chucking Reamers