Shop All Hand Reamers
Drill America
1-1/8" HSS Straight Flute Hand Reamer
Mfr # DWRRHD1-1/8
Zoro # G1827247
product price: $82.49
/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Overall Length 11-5/8"
- Shank Type - Machining Round
- Reamer Size 1-1/8"
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHD1-1/8
- Zoro # G1827247
- UPC # 887861147002
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 5-13/16" |
Overall Length | 11-5/8" |
Reamer Size | 1-1/8" |
Size | 1-1/8" |
Details
Flute Type | Straight |
Shank Type - Machining | Round |
Item | Hand Reamer |
Finish - Machining | Bright (Uncoated) |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 1-1/8, O.A.L. 5-13/16, Flute Length 11-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 11 mm Combination Wrench (18281)
- VEGA Nutsetter, 1/4 Non-Mag Nutsetter x 2-9/1 (165NN416)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #14 (41684)
- DEWALT 9" 6,500 rpm 4.9 HP Angle Grinder, No-Lk (DWE4599N)
- DRILL AMERICA 29/64" HSS Straight Flute Hand Reamer (DWRRHD29/64)
- DRILL AMERICA 15/32" HSS Straight Flute Hand Reamer (DWRRHD15/32)
- DRILL AMERICA 1-1/4" HSS Straight Flute Hand Reamer (DWRRHD1-1/4)
- DRILL AMERICA L HSS Adjustable Reamer 1-1/2" - 1-13/16" (DWRRADJL)
- DRILL AMERICA H HSS Adjustable Reamer 15/16" - 1-1/16" (DWRRADJH)
- DRILL AMERICA 13/32" HSS Straight Flute Hand Reamer (DWRRHD13/32)
- ALLSTAR 1.5 in. Ball Joint Taper Reamer (ALL11170)
- Drill America Reamers