Shop All Hand Reamers
Drill America
1-1/8" HSS Spiral Flute Hand Reamer
Mfr # DWRRHDSP1-1/8
Zoro # G1830808
product price: $86.55
/ea
Free Shipping & Returns
$86.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Spiral
- Overall Length 11-5/8"
- Shank Type - Machining Round
- Size 1-1/8"
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWRRHDSP1-1/8
- Zoro # G1830808
- UPC # 887861147293
- Country of Origin China
- Category Hand Reamers
Dimensions
Flute Length | 5-13/16" |
Overall Length | 11-5/8" |
Size | 1-1/8" |
Reamer Size | 1-1/8" |
Details
Flute Type | Spiral |
Shank Type - Machining | Round |
Finish - Machining | Bright (Uncoated) |
Item | Hand Reamer |
Material - Machining | High Speed Steel |
Description
HSS, Hand Reamer, Size 1-1/8, O.A.L. 5-13/16, Flute Length 11-5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Vernier Caliper (1205-150S)
- HYDE Flexible Putty Knife, 2", Polypropylene (05520)
- PROTO 1/2 in Drive, 27mm Triple Square Metric Socket, 12 Points (J5427M)
- QUALTECH Straight Flute Hand Tap, Series DWT, Metric, M22x15 Thread, Taper Chamfer, 4 Flutes, HSS, Bright, (DWTT22X1.5)
- DRILL AMERICA 3/8" HSS Spiral Flute Hand Reamer (DWRRHDSP3/8)
- DRILL AMERICA 7/8" HSS Spiral Flute Hand Reamer (DWRRHDSP7/8)
- DRILL AMERICA 27/32" HSS Spiral Flute Hand Reamer (DWRRHDSP27/32)
- DRILL AMERICA 5/32" HSS Straight Flute Hand Reamer (DWRRHD5/32)
- DRILL AMERICA 5/A HSS Adjustable Reamer 11/32" - 3/8" (DWRRADJ5/A)
- DRILL AMERICA C HSS Adjustable Reamer 19/32" - 21/32" (DWRRADJC)
- YANKEE Reamer, Hand Reamer, 1.0000 In (400-1)
- Drill America Reamers