Shop All Cobalt End Mills
Drill America
1-1/8" Cobalt Roughing End Mill
Mfr # DWC1-1/8
Zoro # G1759837
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-3/8"
- End Mill Material Cobalt
- Milling Dia. 1-1/8"
- End Mill Cutting Type Non Center Cutting
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC1-1/8
- Zoro # G1759837
- UPC # 887861159135
- Country of Origin China
- Category Cobalt End Mills
Dimensions
Overall Length | 4-3/8" |
Milling Dia. | 1-1/8" |
Flute Length | 1-7/8" |
Shank Size | 1" |
Details
End Mill Material | Cobalt |
End Mill Cutting Type | Non Center Cutting |
Finish | Uncoated (Bright) |
End Mill Style | Roughing |
Description
Cobalt Steel, End Mill, Size 1-1/8, Shank Dia 1, Flute Length 1-7/8, O.A.L. 4-3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Carbide Hole Cutter Kit, 8 Pieces, 7/8 in to 2 in Saw Size Range, 1/8 in Max. Cutting Dp (660)
- GARDNER BENDER Nut Bit Drive Size: 1/4", 5/16" , Num. of pieces:2 (NSS)
- DAREX Table Attachment X-Y (LEX100)
- WILTON Combination Vise, 6" Jaw Width (C3)
- DRILL AMERICA 3/4" Cobalt Roughing End Mill, End Mill Cutting Type: Non Center Cutting (BRC3/4)
- DRILL AMERICA 9/16" Cobalt 2 Flute Single End End Mill (DWCTXL320)
- DRILL AMERICA DWCXL339 1" Cobalt 4 Flute Single End End Mill (DWCXL339)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Shank Size: 3/4" (BRC1INCH)
- DRILL AMERICA 3/8" Cobalt Roughing End Mill (DWC3/8)
- DRILL AMERICA 1" Cobalt Roughing End Mill, Flute Length: 2" (DWC1X1)
- OSG End Mill, Stub, Carbide, 1/8, 4 FL, Sq End (414-1250)
- Drill America Cobalt End Mills