Shop All Reduced Shank Drill Bits
Drill America
1-17/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6"
Mfr # D/ARSD1-17/64
Zoro # G1949327
$61.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-17/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black and Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # D/ARSD1-17/64
- Zoro # G1949327
- UPC # 887861014793
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-17/64" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black and Bright |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Precision ground to maintain a high degree of concentricity between shank and body diameter. Made of high speed steel with a 118 conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Nut Driver, SAE, 3/32in, 2-7/16in (26523)
- OSG End Mill, Carbide, 1/32, 2 FL, SGL Sq End, CC (402-0312)
- CAPRI TOOLS 3/8 in Drive Shallow and Deep Impact Socket Set, Metric, 30 pcs (CP53000-30MSD)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 5/16 (C68016)
- DRILL AMERICA 1-29/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-29/64)
- DRILL AMERICA 17/32" Reduced Shank Cobalt Drill Bit 1/2" Shank, Drill Bit Finish: Gold (DWDCO17/32)
- DRILL AMERICA 5/8" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ACO5/8)
- DRILL AMERICA 1-31/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-31/64)
- DRILL AMERICA 61/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD61/64)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD3/4)
- PIG Pig Universal Absorbent Sock, 3"DiameterX42"Length (NPG35701)
- Drill America Reduced Shank Drill Bits