Shop All Reduced Shank Drill Bits
Drill America
1-1/64" Reduced Shank HSS Drill Bit 1/2" Shank, Overall Length: 6"
Mfr # DWDRSD1-1/64
Zoro # G1931355
$20.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-1/64"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDRSD1-1/64
- Zoro # G1931355
- UPC # 887861034241
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-1/64" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 9/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18218)
- PROSKIT Needle Nosed Pliers, Piano Wire (100-040)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 3/8-16 Thread Size, 1.25"L, Steel (GN6C----F7S--21)
- IRWIN DRILL BIT TURBOMAX 15PC (318015)
- DRILL AMERICA 5/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD5/8)
- DRILL AMERICA 41/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F41/64)
- DRILL AMERICA 57/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F57/64)
- DRILL AMERICA 1-17/64" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-17/64)
- DRILL AMERICA 13/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X13/16)
- DRILL AMERICA 63/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F63/64)
- DRILL AMERICA 1-1/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-1/16)
- Drill America Reduced Shank Drill Bits