Shop All Taper Shank Drill Bits
Drill America
1-1/64" HSS 3MT Taper Shank Drill Bit
Mfr # DWDTS1-1/64
Zoro # G1936097
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-1/64"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS1-1/64
- Zoro # G1936097
- UPC # 887861048521
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-1/64" |
Overall Length | 11-1/8" |
Flute Length | 6-1/2" |
Shank Size | 3MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit Holder, 1/4", 1/2", 2-5/8" (M-858)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400134505)
- CENTURY DRILL & TOOL Star Insert Screwdriver Bit, T27, 1 in. (68727)
- IRWIN Power Bit, SAE, 2" Bit L, PK5 (IWAF32PH25)
- DRILL AMERICA 2-3/16" HSS 5MT Taper Shank Drill Bit (DWDTS2-3/16)
- DRILL AMERICA 1-5/32" 3MT HSS Undersized Shank Taper Shank Drill Bit (DWDTS1-5/32-3MT)
- DRILL AMERICA 21/32" HSS 2MT Taper Shank Drill Bit (DWDTS21/32)
- DRILL AMERICA 1-3/64" HSS 3MT Taper Shank Drill Bit (DWDTS1-3/64)
- DRILL AMERICA 33.00mm HSS 4MT Metric Taper Shank Drill Bit (DWDTSMM33.00)
- DRILL AMERICA 1/2" HSS 2MT Taper Shank Drill Bit (DWDTS1/2)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 37/64 (51390)
- Drill America Drill Bits