Shop All Reduced Shank Drill Bits
Drill America
1-15/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3"
Mfr # DWDRSD1-15/32
Zoro # G1931459
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-15/32"
- Shank Type Round
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDRSD1-15/32
- Zoro # G1931459
- UPC # 887861034531
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-15/32" |
Shank Dia. | 1/2" |
Overall Length | 6" |
Flute Length | 3" |
Shank Size | 1/2" |
Details
Item | Reduced Shank Drill Bit |
Shank Type | Round |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
A dependable, general purpose drill designed to perform in a broad range of materials in the iron and steel families. Ideal for production, maintenance or portable drilling jobs. Surface treated with abrasion-resistant black oxide. Made of high speed steel with a 118° conventional point.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Wood Drilling Bit, Forstner, 1/2" Bit dia. (1966896)
- ZORO SELECT O Ring Tool (WWG-DISP-ORTOOLB)
- STARRETT Outside Micrometer, 100 to 125mm Range (T436.1XRL-12)
- HASSAY SAVAGE CO Keyway Broach, W 3/16 In, Cut L 3-1/8 In (10706)
- DRILL AMERICA 57/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD57/64)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD39/64)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD7/8)
- DRILL AMERICA 29/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD29/32)
- DRILL AMERICA 1-11/16" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-11/16)
- DRILL AMERICA 29/64" HSS Reduced Shank Drill Bit 1/4" Shank, Number of Flutes: 2 (DWDRSD29/64)
- K-TOOL INTERNATIONAL Professional Dbl Flaring Tool Kit (KTI70080)
- Drill America Reduced Shank Drill Bits