Shop All Reduced Shank Drill Bits
Drill America
1-15/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank
Mfr # KFD3F1-15/32
Zoro # G500482501
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # KFD3F1-15/32
- Zoro # G500482501
- UPC # 887861295161
- Country of Origin China
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1-15/32" |
Description
Contractor grade drill bit manufactured from M1 High Speed Steel. For use in a wide range of materials in the iron and steel families such aluminum, iron, steel and other metal drilling. 135 degree split point tip for self-centering and reducing thrust. Compared to a conventional 118 degree tip, these drills wont go "walking" on you. 3-Flat shank creates an extra secure hold in your chuck. Common flute and overall length for minimal adjustment during tool changes 3" Flute Length, 6" Overall Length, 1/2" Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series Round End Th, 16"x3-1/8 (CFE064REK)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In (500-175-30)
- GENERAL TOOLS Precision Pencil Compass (842)
- GREENLEE Dies (45565)
- DRILL AMERICA 45/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD45/64)
- DRILL AMERICA 1-7/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/16)
- DRILL AMERICA 1-21/64" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-21/64)
- DRILL AMERICA 2-1/2" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X2-1/2)
- DRILL AMERICA 1-13/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X1-13/32)
- DRILL AMERICA 55/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Flute Length: 3" (D/ACO55/64)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 9/16 (53436)
- Drill America Drill Bits