Shop All Annular Cutters
Drill America
1-15/16"x2" HSS Annular Cutter
Mfr # DWC5-530-278
Zoro # G1733989
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-15/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-278
- Zoro # G1733989
- UPC # 887861000741
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-15/16" |
Cutting Depth | 2" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075 Straw HSS-CO 8%-M42 RHS/RHC 1/8 (C16559)
- CLE-LINE Carbon Round Adjustable Die 0610 Cle-Line 13/16In Oiuter Diameter 10-32UNF (C65076)
- KIPP Cam Lever Size: 0 M05X40, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0005.0501105X40)
- STORM Dial Indicator Set, 1", On/Off Mag, Flexarm (3D102-00)
- DRILL AMERICA 1-15/16"x1" HSS Annular Cutter (DWC5-530-178)
- DRILL AMERICA 1-5/16" X 2" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-248)
- DRILL AMERICA 1"x1" Carbide Tipped Annular Cutter (CTC5-530-133)
- DRILL AMERICA 1-3/8" X 3" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-351)
- DRILL AMERICA 3/4" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-121)
- DRILL AMERICA Pilot for 1" Carbide Tipped Annular Cutter (CTC5-530-905)
- SLUGGER BY FEIN Annular Cutter, 2-3/8 in. (63134603104)
- Drill America Annular Cutters