Shop All Annular Cutters
Drill America
1-15/16"x1" HSS Annular Cutter
Mfr # DWC5-530-178
Zoro # G1731164
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutter Material High Speed Steel
- Diameter 1-15/16"
- Shank Dia. 3/4"
- Material High Speed Steel
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWC5-530-178
- Zoro # G1731164
- UPC # 887861000475
- Country of Origin China
- Category Annular Cutters
Dimensions
Diameter | 1-15/16" |
Cutting Depth | 1" |
Shank Dia. | 3/4" |
Details
Item | Annular Cutter |
Cutter Material | High Speed Steel |
Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Annular cutters are designed for fast, efficient hole making. Annular cutters cut only that material necessary to produce a quality hole. Works with Hougen Magnetic Drill, Milwaukee and similar machines.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 33PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 1/2-1IN (69848)
- SUPERCUT 95-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (440720)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00004955)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 3/4" Dia. - 90 Degree (6802419)
- DRILL AMERICA 1-15/16"x2" HSS Annular Cutter (DWC5-530-278)
- DRILL AMERICA 1-1/16"x1" HSS Annular Cutter (DWC5-530-136)
- DRILL AMERICA 1-1/8"x2" Carbide Tipped Annular Cutter (CTC5-530-239)
- DRILL AMERICA 7/16"x1" HSS Annular Cutter (DWC5-530-110)
- DRILL AMERICA 1"x2" Carbide Tipped Annular Cutter (CTC5-530-233)
- DRILL AMERICA 2"x2" HSS Annular Cutter (DWC5-530-281)
- DRILLCO 2-5/16 1" Depth of Cut Annular Cutter (91SE320)
- Drill America Annular Cutters