Shop All High Speed Steel Chucking Reamers
Drill America
1-15/16" HSS Spiral Flute Shell Reamer
Mfr # DWRRSS1-15/16
Zoro # G1921406
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Spiral
- Finish - Machining Bright (Uncoated)
- Size 1-15/16"
- Overall Length 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRSS1-15/16
- Zoro # G1921406
- UPC # 887861152679
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 1-15/16" |
Size | 1-15/16" |
Overall Length | 3-1/2" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 1-15/16, O.A.L. 3-1/2, Hole Size 1, Fit Arbor 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1/4x1/2", Number of Flutes: 2 (B-1208)
- MILWAUKEE TOOL 30 Degree Framing Nailer Extended Capacity Magazine (48-08-2745)
- SUMITOMO Milling Insert, ACP200 Grade, Carbide (XNMU060604PNER-G-ACP200)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK NITRUS CARBIDE Extreme Multi-Materials Oscillating Multi-Tool Blade (1 pk) (49-25-1571)
- DRILL AMERICA 1-1/4" HSS Spiral Flute Shell Reamer (DWRRSS1-1/4)
- DRILL AMERICA 15/16" HSS Spiral Flute Shell Reamer (DWRRSS15/16)
- DRILL AMERICA 1-5/16" HSS Spiral Flute Shell Reamer (DWRRSS1-5/16)
- DRILL AMERICA #49 HSS Straight Shank Straight Flute Chucking Reamer (DWRR49)
- DRILL AMERICA 1-3/16" HSS Straight Flute Shell Reamer (DWRRS1-3/16)
- DRILL AMERICA #31 HSS Straight Shank Straight Flute Chucking Reamer (DWRR31)
- DRILL AMERICA .3735 HSS Straight Shank Chucking Reamer (DWRR.3735)
- Drill America High Speed Steel Chucking Reamers