Shop All Taper Shank Drill Bits
Drill America
1-15/16" HSS 5MT Taper Shank Drill Bit
Mfr # DWDTS1-15/16
Zoro # G1937077
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1-15/16"
- Shank Type Taper
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDTS1-15/16
- Zoro # G1937077
- UPC # 887861049115
- Country of Origin China
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Size | 1-15/16" |
Overall Length | 17-3/8" |
Flute Length | 10-3/8" |
Shank Size | 5MT |
Details
Item | Taper Shank Drill Bit |
Shank Type | Taper |
Drill Bit Point Angle | 118 Degrees |
Drill Bit Material | High Speed Steel |
Drill Bit Finish | Black Oxide |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Point type | Conventional Point |
Description
Taper shank drills are made to fit Morse tapered holes. Designed to perform in a broad range of materials in the iron and steel families. They have a black oxide surface treatement that is abrasion resistant, reduces chip welding and improves chip flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Long nose side cut with spring plier 6-5/8" (226GR)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #12 (C22702)
- REGAL CUTTING TOOLS 3/4-10 H5 4 Flt. Bottom STI Hand Tap (007172AS)
- KO-KEN Socket 1.1/4 6 Point 46mm 1/2 Sq. Drive (4400A-1.1/4)
- DRILL AMERICA 1-7/32" HSS 4MT Taper Shank Drill Bit (DWDTS1-7/32)
- DRILL AMERICA 1-7/16" HSS 3MT Taper Shank Drill Bit (DWDTS1-7/16-3MT)
- DRILL AMERICA 29/64" HSS 1MT Taper Shank Drill Bit (DWDTS29/64)
- DRILL AMERICA 29/64" 2MT HSS Oversized Shank Taper Shank Drill Bit (DWDTS29/64-2MT)
- DRILL AMERICA 57/64" HSS 3MT Taper Shank Drill Bit (DWDTS57/64)
- DRILL AMERICA 1-33/64" HSS 5MT Taper Shank Drill Bit (DWDTS1-33/64)
- NACHI Regular Length Taper Shank HSS Drill W/ Black Oxide - 3 7/16in (1271127)
- Drill America Taper Shank Drill Bits