Shop All Keyseat Cutter
Drill America
1-1/4"x7/32" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC710
Zoro # G1756389
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1-1/4" x 7/32"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCWC710
- Zoro # G1756389
- UPC # 887861179706
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1-1/4" x 7/32" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 1-1/4, Face With 7/32, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1100' Pink Twisted Nylon Twine (N18P)
- DAYTON Grinder Tool Stand (4Z154)
- WESTWARD Caliper, Dial, 0-24 In (6XU79)
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series (1852007)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 1/2"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC404)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52005-C3)
- Drill America Keyseat Cutter