Shop All Keyseat Cutter
Drill America
1-1/4"x1/4" HSS Shank Type Keyeat Woodruff Cutter
Mfr # DWCWC810
Zoro # G1754760
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1-1/4" x 1/4"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCWC810
- Zoro # G1754760
- UPC # 887861179751
- Country of Origin China
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1-1/4" x 1/4" |
Details
Material - Machining | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
HSS, Cutters, Dia 1-1/4, Face With 1/4, 1/2 Shank
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Drip Edge Folding Tool, 18", Steel, Fiberglass Reinforced Nylon Handle (DEFT1)
- PARAGON DIAMOND TOOLS 9’’ x .125 x UA-7/8-5/8 Rescue & Demolition Blade (RSQ-9)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- WILTON Machine Vise, 2 Deep, 7-1/2 in Open (63186)
- DRILL AMERICA 5/16"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC302-1/2)
- DRILL AMERICA 7/8"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC607)
- DRILL AMERICA 1"x5/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC1008)
- DRILL AMERICA 3/4"x1/8" HSS Shank Type Keyeat Woodruff Cutter (DWCWC406)
- DRILL AMERICA 1/2"x3/32" HSS Shank Type Keyeat Woodruff Cutter (DWCWC304)
- DRILL AMERICA 3/4"x3/16" HSS Shank Type Keyeat Woodruff Cutter (DWCWC606)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- Drill America Milling Cutters