Shop All High Speed Steel End Mills
Drill America
1-1/4"x1" HSS 4 Flute Single End Long End Mill
Mfr # DWCF756
Zoro # G1827335
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Flute Length 4"
- End Mill Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWCF756
- Zoro # G1827335
- UPC # 887861158145
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Flute Length | 4" |
Milling Dia. | 1-1/4" |
Overall Length | 6-1/2" |
Shank Size | 1" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Material | High Speed Steel |
End Mill Cutting Type | Non Center Cutting |
Description
HSS, End Mills, Size 1-1/4, Shank Dia 1, Flute Length 4, O.A.L. 6-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL PACKOUT 2-Drawer Tool Box, 50 lb Capacity / 25 lb Capacity per Drawer, 22" W x 16" D x 14" H (48-22-8442)
- MAKITA 2-1/4 HP* D-Handle Router (RD1101)
- HUOT CNC SuperScoot, 40 Taper, Black, Steel (23940)
- GARDNER BENDER Power Head Assembly, For 15V963, 15V964 (CP800)
- DRILL AMERICA 1/2"x1/2" HSS 4 Flute Single End Center Cutting End Mill (DWCF318-CC)
- DRILL AMERICA 7/16" HSS 4 Flute Double End End Mill (BRCF214)
- DRILL AMERICA 1-1/2"x3/4" HSS 4 Flute Single End End Mill (DWCF351A)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF341)
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End End Mill (DWCT218)
- DRILL AMERICA 1-3/16"x3/4" HSS 4 Flute Single End End Mill (DWCF348A)
- OSG HSS End Mill, 3/8in.dia., 3/4in.Cut L (4709600)
- Drill America End Mills