Shop All High Speed Steel End Mills
Drill America
1-1/4"x1" HSS 4 Flute Single End End Mill
Mfr # DWCF356
Zoro # G1819294
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- End Mill Style Single End
- Finish Uncoated (Bright)
- Milling Dia. 1-1/4"
- Flute Length 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWCF356
- Zoro # G1819294
- UPC # 887861157407
- Country of Origin China
- Category High Speed Steel End Mills
Dimensions
Milling Dia. | 1-1/4" |
Flute Length | 2" |
Overall Length | 4-1/2" |
Shank Size | 1" |
Details
Number of Flutes | 4 |
End Mill Style | Single End |
Finish | Uncoated (Bright) |
End Mill Cutting Type | Non Center Cutting |
End Mill Material | High Speed Steel |
Description
HSS, Non Center Cutting, Size 1-1/4, Shank Dia 1, Flute Length 2, O.A.L. 4-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive, 12mm Metric Socket, 12 Points (KTI-27412)
- BIG HORN 4 Inch x 20 Feet Clear-Flex Hose, Boxed - Replaces Jet JW1032 (11494)
- WESTWARD 1/2 in Drive Impact Socket 1 1/4 in Size 6 pt Standard Depth, Black Oxide (4LXN7)
- BOSCH 3In 14T Jigsaw Blade-Stainless (T118EHM1)
- DRILL AMERICA 3/4"x3/4" HSS 2 Flute Single End End Mill, Milling Dia.: 3/4" (DWCT341)
- DRILL AMERICA 1"x3/4" HSS 4 Flute Single End Center Cutting End Mill (DWCF345-CC)
- DRILL AMERICA 1"x1" HSS 4 Flute Single End End Mill, Shank Size: 1" (DWCF352)
- DRILL AMERICA 3/4"x3/4" HSS 4 Flute Single End End Mill, Flute Length: 1-5/8" (DWCF341)
- DRILL AMERICA 5/8"x5/8" HSS 4 Flute Single End End Mill, Milling Dia.: 5/8" (DWCF328)
- DRILL AMERICA 1-1/2"x3/4" HSS 2 Flute Single End End Mill (DWCT351A)
- OSG HSS End Mill, 1/4in.dia., 5/8in.Cut L (5740500)
- Drill America High Speed Steel End Mills