Shop All Extra Long Drill Bits
Drill America
1-1/4" x 18" HSS Extra Long Drill Bitwith 3/4" Shank
Mfr # DWDDL18X1-1/4X3/4
Zoro # G205900935
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWDDL18X1-1/4X3/4
- Zoro # G205900935
- UPC # 887861308199
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 1-1/4" |
Shank Dia. | 3/4" |
Overall Length | 18" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 3/4" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Phillips, Slotted Bit 8 3/4 in, Drive Size: 1/4 in , Num. of pieces:5 (J9320)
- S & W MANUFACTURING Knurled Knob Tap, 3/8-24", 1.5" dia. (WTRF-026)
- KOMELON Self Lock 25 ft. L X 1 in. W Revolutionary Auto Lock Tape Measure 1 pk (SL2825)
- SOLA Electronic Digital Level, 48 in L (LSB48DG)
- DRILL AMERICA 1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL12X1-1/4X3/4)
- DRILL AMERICA 5/16"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX65/16)
- DRILL AMERICA 1"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1INCH)
- DRILL AMERICA 25/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X25/32X1/2)
- DRILL AMERICA 1/8"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX121/8)
- DRILL AMERICA 9/64"x6" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX69/64)
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS 23/64 (C13195)
- Drill America Extra Long Drill Bits