Shop All Extra Long Drill Bits
Drill America
1-1/4" x 12" HSS Extra Long Drill Bitwith 3/4" Shank
Mfr # DWDDL12X1-1/4X3/4
Zoro # G605900979
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Shank Dia. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWDDL12X1-1/4X3/4
- Zoro # G605900979
- UPC # 887861308052
- Country of Origin China
- Category Extra Long Drill Bits
Dimensions
Size | 1-1/4" |
Shank Dia. | 3/4" |
Overall Length | 12" |
Description
Extra length dills are for general purpose drilling in applications where extra length is required for reach. Designed to perform in a broad range of mateirals in the iron and steel families. 3/4" Shank to expand drill chuck capacity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=5/16-18, D1= 50, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.2A31)
- VEGA Phillips Square-Driv 3-3 Insert Bit x 1 (125PSD33)
- PROSKIT Insulated Side Cutter, 6, 1/4", 1000V (902-206)
- MILWAUKEE TOOL NUT DRIVER 1-7/8" Mag 4pc Set (ML49-66-4562)
- DRILL AMERICA 1-1/4" x 18" HSS Extra Long Drill Bitwith 3/4" Shank (DWDDL18X1-1/4X3/4)
- DRILL AMERICA #2x6" Cobalt Aircraft Extension Drill Bit (GLBCOX62)
- DRILL AMERICA 1/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX121/16)
- DRILL AMERICA 17/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X17/64)
- DRILL AMERICA 19/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X19/64)
- DRILL AMERICA 25/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1225/64)
- DRILL AMERICA 13/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX613/32)
- Drill America Drill Bits