Shop All Self-Feed Drill Bits
Drill America
1-1/4" Self Feed Bit
Mfr # DMS70-3005
Zoro # G3044075
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4 in
- Finish Bright
- Material Carbon Steel
- Shank Type Hex
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DMS70-3005
- Zoro # G3044075
- UPC # 887861176224
- Country of Origin China
- Category Self-Feed Drill Bits
Dimensions
Size | 1-1/4 in |
Details
Finish | Bright |
Material | Carbon Steel |
Shank Type | Hex |
Cutting Direction | Right Hand |
Style | Self Feed |
Description
Industrial Quality made of high carbon/alloy steel. Comes with interchangeable screw points. Has multiple outlining spurs whichquickly and cleanly bore large, precise holes without splintering or chipping. Bit includes 1 hex key and 1 screw point
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL Hammer Drill Kit, 5.0 Battery (2904-22, 48-11-1850)
- FISCH Flexible Router Guide (FSI-301615)
- ICON VEHICLE DYNAMICS 2 PIN COILOVER SPANNER WRENCH KIT (198000)
- BES MANUFACTURING Piranhabits Quattro Flex Wood Auger Bit- 3/4"- Length: 18" (QTT3418)
- DRILL AMERICA 3-5/8" Self Feed Bit (DMS70-3070)
- DRILL AMERICA 1-1/8" Self Feed Bit (DMS70-3003)
- DRILL AMERICA 2-9/16" Self Feed Bit (DMS70-3060)
- DRILL AMERICA 2" Self Feed Bit (DMS70-3033)
- DRILL AMERICA 2-1/4" Self Feed Bit (DMS70-3040)
- DRILL AMERICA 4-5/8" Self Feed Bit (DMS70-3080)
- MILWAUKEE TOOL Selfeed Bit 4-5/8" (48-25-4621)
- Drill America Drill Bits