Shop All High Speed Steel Chucking Reamers
Drill America
1-1/4" HSS Spiral Flute Shell Reamer
Mfr # DWRRSS1-1/4
Zoro # G1921467
Free Shipping & Returns
$86.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Flute Type Spiral
- Finish - Machining Bright (Uncoated)
- Overall Length 2-3/4"
- Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWRRSS1-1/4
- Zoro # G1921467
- UPC # 887861152563
- Country of Origin China
- Category High Speed Steel Chucking Reamers
Dimensions
Reamer Size | 1-1/4" |
Overall Length | 2-3/4" |
Size | 1-1/4" |
Details
Item | Shell Reamer |
Material - Machining | High Speed Steel |
Flute Type | Spiral |
Finish - Machining | Bright (Uncoated) |
Material | High Speed Steel |
Description
HSS, Shell Reamer, Size 1-1/4, O.A.L. 2-3/4, Hole Size 5/8, Fit Arbor 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent Assorted Sizes X 1/4 and 3/8 in. drive SAE 6 Point Torx Bit Socket Set 12 pc (CBSS2N)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 23 mm Size, Standard Socket, Black Phosphate (49-66-6255)
- GREENLEE Die-Rd .500 12, 7 730, 1759Av (1759AV)
- EGA MASTER OPEN END CROWFOOT WRENCH 1/2" - 25 MM NON SPARKING Al-Bron (72578)
- DRILL AMERICA 15/16" HSS Spiral Flute Shell Reamer (DWRRSS15/16)
- DRILL AMERICA 1-3/4" HSS Spiral Flute Shell Reamer (DWRRSS1-3/4)
- DRILL AMERICA 1-5/8" HSS Spiral Flute Shell Reamer (DWRRSS1-5/8)
- DRILL AMERICA 3/16" HSS Straight Shank Straight Flute Chucking Reamer (DWRR3/16)
- DRILL AMERICA .6255 HSS Straight Shank Chucking Reamer (DWRR.6255)
- DRILL AMERICA .6260 HSS Straight Shank Chucking Reamer (DWRR.6260)
- YANKEE Chucking Reamer, #40, 4 Flute, HSS (435L-0.098)
- Drill America Reamers