Shop All Hand Taps
Drill America
1"-14 HSS Left Hand 4 Flute Bottoming Tap
Mfr # DWT60911
Zoro # G1839725
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Dimension Type Left Hand Bottoming
- Tap Style Bottom
- Finish Uncoated (Bright)
- Cutting Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT60911
- Zoro # G1839725
- UPC # 887861079198
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1"-14 |
Tap Dimension Type | Left Hand Bottoming |
Details
Tap Style | Bottom |
Item | Left Hand Tap |
Finish | Uncoated (Bright) |
Cutting Direction | Left Hand |
Description
Hand Taps are the most versatile taps for hand use, or for tapping under power. Hand taps are popular for use in general machine tapping or CNC tapping. They are also appropriate for tapping the vast majority of materials in through or blind holed conditions. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. HSS Left Hand Tap, 1"-14, Dec. Equivilant: 1.00-14, Limit H4, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Communications Tool Kit, No. of Pcs. 7 (33-505)
- WESTWARD Moil Point Chisel, 0.580 In., 12 In., Oval (4MGY6)
- CRAFTSMAN Extension, 3/8" Drive 10" Extension Bar 3/8" Dr, Full Polish (CMMT44262)
- DAVIES Skirted Control Knob, Control Knob, 1/4" Size, 0.63"L, GP Phenolic (1913BE)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Bottoming Tap (DWT60833)
- DRILL AMERICA 3/8"-24 HSS Left Hand 4 Flute Bottoming Tap (DWT60781)
- DRILL AMERICA 5/16"-18 HSS Left Hand 4 Flute Bottoming Tap (DWT60761)
- DRILL AMERICA m36x4 HSS Metric 4 Flute Taper Hand Tap (DWTT36X4)
- DRILL AMERICA 3-48 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54118)
- DRILL AMERICA 1/2"-13 Carbon Steel Hand Tap Set (DWTS1/2-13)
- DRILL AMERICA m12x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP12X1.25)
- Drill America Hand Taps