Shop All Countersinks
Drill America
1-1/4"-90 HSS Single Flute Countersink
Mfr # DEWSFC1-1/4-90
Zoro # G1743466
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1-1/4"
- Overall Length 3-3/8"
- Included Angle 90 Degrees
- Finish Uncoated (Bright)
- Shank Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWSFC1-1/4-90
- Zoro # G1743466
- UPC # 887861131131
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Overall Length | 3-3/8" |
Shank Size | 3/4" |
Details
Countersink Angle | 90 |
Number of Flutes | 1 |
Included Angle | 90 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 2.3 Hp 5" Heavy Duty Angle Grinder (6380)
- EXAIR Ionizing Bar, GEN4, 18" (8018)
- INSIZE Height Gage, Electronic Mechanism (1150-1000E)
- KLEIN TOOLS 7 1/8 in Curved Wire Stripper (11057)
- DRILL AMERICA 1-1/4"-100 HSS Single Flute Countersink (DEWSFC1-1/4-100)
- DRILL AMERICA 1-1/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-82)
- DRILL AMERICA 1-1/4"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/4-82)
- DRILL AMERICA 1/2"-#20 HSS Threaded Shank Stop Countersink (TSC1/2-20)
- DRILL AMERICA 5/8"-90 HSS Single Flute Countersink (DEWSFC5/8-90)
- DRILL AMERICA 1/2"-#8 HSS Threaded Shank Stop Countersink (TSC1/2-8)
- LINK #12 Cobalt Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank (55-CO-193)
- Drill America Countersinks, Center Drills & Spotting Drills