Shop All Countersinks
Drill America
1-1/4"-90 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT1-1/4-90
Zoro # G1740334
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1-1/4"
- Overall Length 3-3/8"
- Shank Size 3/4"
- Finish Uncoated (Bright)
- Included Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCHAT1-1/4-90
- Zoro # G1740334
- UPC # 887861132367
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Overall Length | 3-3/8" |
Shank Size | 3/4" |
Details
Countersink Angle | 90 |
Number of Flutes | 6 |
Finish | Uncoated (Bright) |
Included Angle | 90 Degrees |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 11 Blade Bent Feeler Gauge Set (J000M)
- EVOLUTION 10" 15 Amp Multi Material Dual Bevel Sliding Miter Saw (R255SMSDB+)
- PROTO 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (J4709L)
- WESTCOTT Protractors, Course Protractor Plotter Ruler, 15" (P-72)
- DRILL AMERICA 1-1/4"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-60)
- DRILL AMERICA 1-1/4"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/4-82)
- DRILL AMERICA 1-1/4"-120 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-120)
- DRILL AMERICA 5/8"-#13 HSS Threaded Shank Stop Countersink (TSC5/8-13)
- DRILL AMERICA 1-1/4"-90 HSS Single Flute Countersink (DEWSFC1-1/4-90)
- DRILL AMERICA 3/8"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT3/8-90)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 1", Number of Flutes: 6 (HSP6-1-90T)
- Drill America Countersinks