Shop All Countersinks
Drill America
1-1/4"-82 HSS 4 Flute Machine Countersink
Mfr # DEWMSK1-1/4-82
Zoro # G1743658
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1-1/4"
- Overall Length 5"
- Included Angle 82 Degrees
- Shank Size 1/2"
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DEWMSK1-1/4-82
- Zoro # G1743658
- UPC # 887861131841
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Overall Length | 5" |
Shank Size | 1/2" |
Details
Countersink Angle | 82 |
Number of Flutes | 4 |
Included Angle | 82 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
4 Flute countersinks (or machine countersinks) are designed for countersinking holes for centers or for enlarging existing holes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Micro Drill, 0.0787, Carbide, 24.00mm Flute (8577200)
- LINK 3/8 X 60 Deg HSS Rh 1Fl Chamfer 3/8 Shank X 1-9/16 Oal (90-L2-409)
- WESTWARD Combination Wrench, Metric, 13mm Size (36A195)
- FREUD Hardie Bld Fc 7-1/4 X4T (D0704DH)
- DRILL AMERICA 1-1/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-82)
- DRILL AMERICA 1-1/4"-90 HSS Single Flute Countersink (DEWSFC1-1/4-90)
- DRILL AMERICA 1-1/4"-100 HSS Single Flute Countersink (DEWSFC1-1/4-100)
- DRILL AMERICA 5/8"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-60)
- DRILL AMERICA 1"-82 HSS 3 Flute Center Reamer (DEWCSK1-82)
- DRILL AMERICA 1/2in-82 HSS 4 Flute Machine Countersink (DEWMSK1/2-82)
- LINK #12 HSS Se .220 X 1/2 Drill 7/16 X 2 Body 1/4 X 5/8 Shank Tin Coat (55-TN-193)
- Drill America Countersinks