Shop All Hand Taps
Drill America
1-1/4"-7 Carbon Steel Taper Hand Tap
Mfr # DWTT1-1/4-7
Zoro # G1818320
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Dimension Type Carbon Steel Taper
- Tap Style Taper
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTT1-1/4-7
- Zoro # G1818320
- UPC # 887861078177
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-1/4"-7 |
Tap Dimension Type | Carbon Steel Taper |
Details
Item | Carbon Steel Hand Tap |
Tap Style | Taper |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Taper, 1-1/4"-7, Number of Flutes 4, Dec Equivilant 1.25-7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- DE-STA-CO Straight Line Clamp, 560 lb Cap (6015-R)
- SIMONDS Mill 2nd Cut 10 (73148000)
- GEARWRENCH 7 Piece 120XP™ Universal Spline XL Ratcheting Combination SAE Wrench Set (86452)
- DRILL AMERICA 1-3/8"-12 Carbon Steel Taper Hand Tap (DWTT1-3/8-12)
- DRILL AMERICA 1/4"-28 Carbon Steel Taper Hand Tap (DWTT1/4-28)
- DRILL AMERICA 10-24 Carbon Steel Taper Hand Tap (DWTT10-24)
- DRILL AMERICA 3/4"-10 Carbon Steel Hand Tap Set (DWTS3/4-10)
- DRILL AMERICA 12-24 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54388)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Plug Tap, Tap Thread Size: 1/2"-13 (T/A54727)
- DRILLCO 5/16-18, 6" PULLEY TAP (24A120C6)
- Drill America Hand Taps