Shop All Round Dies
Drill America
1-1/4"-7 2-1/2" OD HSS Round Adjustable Die
Mfr # DWTH212-1147
Zoro # G1835489
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Fract
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH212-1147
- Zoro # G1835489
- UPC # 887861102124
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1-1/4"-7 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 2-1/2" OD, Fract |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 1/8 in Round (26070)
- WIDIA Threading Insert, NT, (NT3LK)
- MILWAUKEE TOOL 2-1/2" Pre-Stressed Diamond Wet Core Bit (48-17-1025)
- REMGRIT Remgrit Jig Saw Blade, T-Shank, Medium, PK5 (GJ12BL*)
- DRILL AMERICA 1"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-112)
- DRILL AMERICA 1-1/2"-20x2-1/2" OD HSS Round Adjustable Die Special (DWTSR212-11220)
- DRILL AMERICA 1-1/4"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11412)
- DRILL AMERICA 3/8"-16 1" OD HSS Left Hand Round Adjustable Die (DWTH1-3816LH)
- DRILL AMERICA m10x1 1" OD HSS Round Adjustable Die Special (DWTSMR1-10X1)
- DRILL AMERICA #2-56 1" OD HSS Round Adjustable Die (DWTH1-256)
- WESTWARD HSS Thread Die, 2 1/2 In, M30, 3.5 Pitch (10T923)
- Drill America Dies