Shop All Hand Taps
Drill America
1-1/4"-5 Acme Tap
Mfr # DWT1-1/4-5ACME
Zoro # G1762007
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style ACME
- Tap Dimension Type Acme
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
- Length 11-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWT1-1/4-5ACME
- Zoro # G1762007
- UPC # 887861098281
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-1/4"-5 |
Tap Dimension Type | Acme |
Length | 11-1/8" |
Details
Item | Acme Tap |
Tap Style | ACME |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Acme Tap, Size: 1-1/4-5, Dec. Equivalent 1.2500, Thread Length, O.A.L. 11-1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX HOLE SAW BI-METAL 3-7/8"" (2079616)
- BES MANUFACTURING HSS Flex Bit- 3/8"x 48" (FLX3848)
- PLATT Protective Case, 20-1/4"L x 17"W (369THG-SGSH)
- VIM PRODUCTS VIM Tools MORTORQ Super Driver 3/8 in. Drive. (MTS02)
- DRILL AMERICA 10-32 HSS Left Hand 4 Flute Tap Set (DWT60734)
- DRILL AMERICA m8x1.25 HSS Metric 4 Flute Plug Hand Tap (T/AP8X1.25)
- DRILL AMERICA m3x.5 HSS Metric 3 Flute Hand Tap Set (T/AS3X.5)
- DRILL AMERICA 3/4"-12 HSS Plug Hand Tap (DWTST3/4-12P)
- DRILL AMERICA m7x.5 HSS Metric Hand Tap (DWTSMT7X.5)
- DRILL AMERICA 5/16"-24 HSS Left Hand 4 Flute Tap Set (DWT60766)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Taper Hand Tap (DWTT6X1)
- Drill America Hand Taps