Shop All Round Dies
Drill America
1"-14 2-1/2" OD HSS Round Adjustable Die
Mfr # DWTH212-114
Zoro # G1834405
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Fract
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH212-114
- Zoro # G1834405
- UPC # 887861102094
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1"-14 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 2-1/2" OD, Fract |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 464-1/2 Line-Up Punch (22024)
- WESTWARD Pole Sander w/Wood Pole, 9 x 3-1/4 In (13P490)
- RIDGID Hand Threader Die Head, 1" dia. Pipe (12-R: (NPT))
- XCELITE Screwdriver, 5/16" x 6" Shank, (R5166N)
- DRILL AMERICA 1-3/8-6 2-1/2" OD HSS Round Adjustable Die (DWTH212-1386)
- DRILL AMERICA 1-1/4"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11412)
- DRILL AMERICA 1"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-112)
- DRILL AMERICA 1"-14 2" OD HSS Left Hand Round Adjustable Die (DWTH2-114LH)
- DRILL AMERICA 1"-8 2" OD HSS Round Adjustable Die (DWTH2-18)
- DRILL AMERICA 7/16"-24x2" OD HSS Round Adjustable Die Special (DWTSR2-71624)
- DRILL AMERICA m2.5 X.5 13/16" OD HSS Round Adj. Die Special (DWTSMR1316-2.5X.5)
- Drill America Round Dies