Shop All Countersinks
Drill America
1-1/4"-120 HSS 6 Flute Chatterless Countersink
Mfr # DEWCHAT1-1/4-120
Zoro # G1746476
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1-1/4"
- Overall Length 3-3/8"
- Shank Size 3/4"
- Included Angle 120 Degrees
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWCHAT1-1/4-120
- Zoro # G1746476
- UPC # 887861132381
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Overall Length | 3-3/8" |
Shank Size | 3/4" |
Details
Countersink Angle | 120 |
Number of Flutes | 6 |
Included Angle | 120 Degrees |
Finish | Uncoated (Bright) |
Shank Type | Round |
Description
6 Flute chatterless countersinks are designed to provide more metal removes than the 1,2,3 and 4 flute countersinks. They are also more effective on harder materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Battery, Li-ion, Capacity 5 Ah, 20V MAX (DCB205-2C)
- CMT Dowel Drill, Rght, 12mm dia., 30mm Cut L (306.120.11)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (36A219)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage, Steel (D213-9)
- DRILL AMERICA 1-1/4"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-82)
- DRILL AMERICA 1-1/4"-60 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-60)
- DRILL AMERICA 1-1/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-90)
- DRILL AMERICA 1/2"-100 HSS Single Flute Countersink (DEWSFC1/2-100)
- DRILL AMERICA 1/4"-100 HSS Single Flute Countersink (DEWSFC1/4-100)
- DRILL AMERICA 3/4"-100 HSS Single Flute Countersink (DEWSFC3/4-100)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1/2" (HS6-1/2-82)
- Drill America Countersinks, Center Drills & Spotting Drills