Shop All Hex Dies
Drill America
1-1/4"-12 HSS Hex Die
Mfr # DWTHSHEX11412
Zoro # G1816220
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Material High Speed Steel
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTHSHEX11412
- Zoro # G1816220
- UPC # 887861103718
- Country of Origin China
- Category Hex Dies
Dimensions
Die Thread Size | 1-1/4"-12 |
Details
Item | Hex Die |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
Carbon Steel Hex Dies are for dressing over brusied or rusty threads, they are the most cost effective rethreading tool available. No special holder is required for this type of die, any wrench large enough will suffice. Ideal for maintenance in the shop or field.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J370)
- FEIN Beveling Machine, Single-Phase, 7500 RPM (KFH17-15RT)
- KEO Drill/Countersink Bit, 60 Deg, #4x4 L, HSS (24040)
- OSG Micro Drill, 0.0654, Carbide, 10.00mm Flute (3300166)
- DRILL AMERICA 5/8"-18 HSS Hex Die (DWTHSHEX5818)
- DRILL AMERICA 1/2"-13 HSS Hex Die (DWTHSHEX1213)
- DRILL AMERICA 7/8"-9 HSS Hex Die (DWTHSHEX789)
- DRILL AMERICA m24x2 Carbon Steel Hex Die (DWTMHX24X2)
- DRILL AMERICA 3/4"-10 Carbon Steel Left Hand Hex Die (DWTHX3410LH)
- DRILL AMERICA 7/8"-28 Carbon Steel Hex Die (DWTSH7/8-28)
- GYROS Carbon Steel Hex Rethreading Die, 2-1/2-Inch to 12-Inch, 1 Piece (92-92212)
- Drill America Dies