Shop All Hand Taps
Drill America
1-1/4"-12 Carbon Steel Bottoming Hand Tap
Mfr # DWTB1-1/4-12
Zoro # G1829426
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Style Bottom
- Tap Dimension Type Carbon Steel Bottoming
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTB1-1/4-12
- Zoro # G1829426
- UPC # 887861078238
- Country of Origin China
- Category Hand Taps
Dimensions
Tap Thread Size | 1-1/4"-12 |
Tap Dimension Type | Carbon Steel Bottoming |
Details
Tap Style | Bottom |
Item | Carbon Steel Hand Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon Steel Hand Taps are used to re-thread damaged and/or jammed threads. Carbon Steel Hand Taps may also be used to thread mild steels. Taper Style: Starts the thread square with the workpiece. Plug Style: Generally used in thru holes. Bottom Style: Generate the thread to the bottom of the hole. Carbon Steel Hand Tap, Bottoming, 1-1/4"-12, Number of Flutes 6, Dec Equivilant 1.25-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Slotted 12-14 Insert Bit x 1 (125F14A)
- HARDLINE PRODUCTS Scraper, 2 in. L, Razor Blade, Plastic (GSR5GPOE)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 (C62051)
- S & W MANUFACTURING Toggle Pad, Smooth, 3/4-10" (SP-6S)
- DRILL AMERICA 7/8"-14 Carbon Steel Bottoming Hand Tap (DWTB7/8-14)
- DRILL AMERICA 1/4"-28 Carbon Steel Bottoming Hand Tap (DWTB1/4-28)
- DRILL AMERICA 12-28 Carbon Steel Bottoming Hand Tap (DWTB12-28)
- DRILL AMERICA 15/16"-20 HSS Plug Hand Tap (DWTST15/16-20P)
- DRILL AMERICA 3/8"-24 HSS Machine and Fraction Hand Tap Set, Finish: Uncoated (Bright) (T/A54600)
- DRILL AMERICA 5/8"-11 HSS Left Hand 4 Flute Taper Tap (DWT60831)
- KODIAK CUTTING TOOLS 7/16-20 Standard Hand Tap Fractional (5504103)
- Drill America Hand Taps