Shop All Round Dies
Drill America
1-1/4"-12 3" OD HSS Round Adjustable Die
Mfr # DWTH3-11412
Zoro # G1810760
product price: $77.39
/ea
Free Shipping & Returns
$77.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 3" OD, Fract
- Die Material High Speed Steel
- Outside Dia. (In.) 3"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTH3-11412
- Zoro # G1810760
- UPC # 887861102261
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1-1/4"-12 |
Outside Dia. (In.) | 3" |
Details
Item | Round Adjustable Die |
Die Shape | 3" OD, Fract |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 1/4" Three Flute Routing End Mill Plunge Point 3"L (60-242)
- OX TOOLS Core Drill, Wet Diamond, 5" (OX-UWC-5)
- PROTO 1/2 in Drive, 31/32" 12 pt SAE Socket, 12 Points (J5431)
- APEX TOOL GROUP 071-Ex-500-B-2 Hex Extensions (EX-500-2)
- DRILL AMERICA 1-1/4"-7 3" OD HSS Round Adjustable Die (DWTH3-1147)
- DRILL AMERICA 1-3/4"-16x3" OD HSS Round Adjustable Die Special (DWTSR3-13416)
- DRILL AMERICA 1-11/16"-12x3" OD HSS Round Adjustable Die Special (DWTSR3-1111612)
- DRILL AMERICA 1/2"-13 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1213)
- DRILL AMERICA m25x2 2"OD HSS Round Adjustable Die Special (DWTSMR2-25X2)
- DRILL AMERICA 3/8"-18 NPS 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-38NPS)
- DRILL AMERICA m12x1.25 1"OD HSS Round Die (DWTMR1-12X1.25)
- Drill America Round Dies