Shop All Round Dies
Drill America
1-1/4"-12 2-1/2" OD HSS Round Adjustable Die
Mfr # DWTH212-11412
Zoro # G1835419
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape 2-1/2" OD, Fract
- Die Material High Speed Steel
- Outside Dia. (In.) 2-1/2"
- Finish Uncoated (Bright)
- Cutting Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drill America
- MFR # DWTH212-11412
- Zoro # G1835419
- UPC # 887861102131
- Country of Origin China
- Category Round Dies
Dimensions
Die Thread Size | 1-1/4"-12 |
Outside Dia. (In.) | 2-1/2" |
Details
Item | Round Adjustable Die |
Die Shape | 2-1/2" OD, Fract |
Die Material | High Speed Steel |
Finish | Uncoated (Bright) |
Cutting Direction | Right Hand |
Description
For threading, a High Speed Steel Round Adjustable Die is desired for improved wear life. Round Dies are chamfered on both faces. One side has a 2 to 3 thread chamfer for threading, the other side has a 1 to 1-1/2 thread chamfer for threading close to a shoulder. Adjustment is obtained by a fine pitch screw which forces the sides of the die apart, or allows them to spring together. The slot is beveled so that when the dies are used in a machine holder the adjusting screw can be removed and adjustment made by the adjusting screws in the holder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1" x 8" Cold Chisel (82268)
- DIABLO Rebar Demon SDS-Max 4-Cutter Full Carbid (DMAMX1420)
- IRWIN Hex Die, High Carbon Steel, RH, 10-32 (6431)
- PROTO Tethered Aligning Pry Bar, 16in.L. (J2130-TT)
- DRILL AMERICA 1-1/2"-12 2-1/2" OD HSS Round Adjustable Die (DWTH212-11212)
- DRILL AMERICA DWTSR212-131628 (DWTSR212-131628)
- DRILL AMERICA 1-1/4"-7 2-1/2" OD HSS Round Adjustable Die (DWTH212-1147)
- DRILL AMERICA #10-32 13/16" OD HSS Round Adjustable Die (DWTH1316-1032)
- DRILL AMERICA 1/4" NPT 1-1/2" OD HSS Round Adjustable Pipe Die (DWTH112-14NPT)
- DRILL AMERICA m1.6x.35 13/16"OD HSS Round Die (DWTMR1316-1.6X.35)
- DRILL AMERICA 3/4"-10 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-3410)
- Drill America Round Dies