Shop All Pipe Taps
Drill America
1-1/4"-11-1/2 NPT Carbon Steel Pipe Tap
Mfr # DWTPT1-1/4
Zoro # G1922158
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Finish Uncoated (Bright)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DWTPT1-1/4
- Zoro # G1922158
- UPC # 887861076326
- Country of Origin China
- Category Pipe Taps
Dimensions
Tap Thread Size | 1-1/4"-11-1/2 |
Details
Item | Pipe Tap |
Cutting Direction | Right Hand |
Finish | Uncoated (Bright) |
Description
Carbon steel pipe taps are designed to clean and or re-thread damaged or jammes pipe threads. They are appropriate for threading a wide variety of materials both ferrous and non-ferrous. The nominal size of a Pipe Tap is that of the pipe fitting to be tapped, not the actual size of the tap. The thread tapers 3/4 of an inch per foot. All Pipe Taps furnished with a 2-1/2 to 3-1/2 thread chamfer. NPT threads require the use of a sealer like teflon tape or pipe compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAHCO Bahco Round File, Ergo, 6", Second, 46 TPI (1-230-06-2-2)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Thru Tap, Steel (GN4C----F4---21)
- HUSQVARNA Wet Coring Bit, 5 1/2 In, 14 In D, 1 1/4-7 (Banner-5.5)
- ALLWAY 6.5 in. W Structural Foam Handle Masonry Brush (BMT)
- DRILL AMERICA 6"-8 NPT Carbon Steel Pipe Tap (DWTPT6INCH)
- DRILL AMERICA 1-1/2"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1-1/2)
- DRILL AMERICA 3-1/2"-8 NPT Carbon Steel Pipe Tap (DWTPT3-1/2)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap (DWT64013)
- DRILL AMERICA 1/8"-27 NPT Carbon Steel Pipe Tap (DWTPT1/8)
- DRILL AMERICA 1/8"-27 NPT HSS 4 Flute Pipe Tap (DWT64005)
- REIFF & NESTOR Pipe Tap, 1/8"-27, 5 Flutes, NPT (46604TIALN)
- Drill America Pipe Taps