Shop All Countersinks
Drill America
1-1/4"-100 HSS Single Flute Countersink
Mfr # DEWSFC1-1/4-100
Zoro # G1739738
product price: $40.25
/ea
$40.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Dia. 1-1/4"
- Overall Length 3-3/8"
- Shank Size 3/4"
- Finish Uncoated (Bright)
- Included Angle 100 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Drill America
- MFR # DEWSFC1-1/4-100
- Zoro # G1739738
- UPC # 887861131148
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1-1/4" |
Overall Length | 3-3/8" |
Shank Size | 3/4" |
Details
Countersink Angle | 100 |
Number of Flutes | 1 |
Finish | Uncoated (Bright) |
Included Angle | 100 Degrees |
Shank Type | Round |
Description
Single flute countersinks are ideal for chambering, deburring, and countersinking. They provide a smooth finish on a variety of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 3/16 Hex Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-HEX-1875x60)
- STARRETT Thickness Gage, 0.014 In, 1/2 x 12 In (667-14)
- DEWALT 20V MAX* 1-1/8 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH293R2)
- BON TOOL Hopper - 36"Squareuare 8 And 12" Opening (82-303)
- DRILL AMERICA 1-1/4"-82 HSS 4 Flute Machine Countersink (DEWMSK1-1/4-82)
- DRILL AMERICA 1-1/4"-90 HSS Single Flute Countersink (DEWSFC1-1/4-90)
- DRILL AMERICA 1-1/4"-90 HSS 6 Flute Chatterless Countersink (DEWCHAT1-1/4-90)
- DRILL AMERICA 1/4"-60 HSS Single Flute Countersink (DEWSFC1/4-60)
- DRILL AMERICA 3/16"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/16-100)
- DRILL AMERICA 3/4"-100 HSS 6 Flute Chatterless Countersink (DEWCHAT3/4-100)
- FIELD TOOL SUPPLY CO Severance HSS 6 Flute Chatterless„¢ Countersink 5/8" Dia. 90 Degree (6802417)
- Drill America Countersinks